Zurn

3 In. 700# Grease Interceptor

Part #ZZ11717003IP  |  Manufacturer Part #Z1171-700-3IP

Fitting Sizes:

3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Low profile to fit under sink or counters

Specifications

Application: Cooking

Capacity: 30 gal

Color Finish: White

End Connection 1: Threaded

Fitting Size 1: 3 in

Fitting Sizes: 3 in

Flow Rate: 35 gpm

Height: 10-3/4 in

Length: 42-1/8 in

Material: [Cast Iron, Plastic, Steel]

Width: 29-3/8 in