Zurn

3 in. Adjustable Heavy Duty Floor Drain

Part #ZZ5203NL  |  Manufacturer Part #Z520-3NL

Fits Pipe Size:

3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dura-coated cast iron body
  • Provides installation and rework savings with Zurn® patented contractor solutions

Specifications

Adjustable: No

Drain Base Height: 6 in

Fits Pipe Size: 3 in

Grate Color Finish: Blue

Grate Diameter: 9 in

IAPMO Listed: No

Width: 13-1/2 in