3 in. Floor Drain with 5 in. Round Top

Part #ZFR05NIC3N  |  Item #7005725  |  Manufacturer Part #FR05NIC3N

$ 82.00 EACH

Fits Pipe Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Recommended for foot traffic and light duty applications
  • Integral 1/2" trap primer with steel plug
  • ABS adapter as standard

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Adjustable: Yes

Drain Base Height: 6-22/25 in

Fits Pipe Size: 3 in

Grate Color Finish: Nickel

Grate Diameter: 5-9/50 in

Height: 6-22/25 in

IAPMO Listed: No

Weight: 8