3 in. Neo Loc Cast Iron Roof Drain with Low Silhouette Dome
3 in. Neo Loc Cast Iron Roof Drain with Low Silhouette Dome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Clamping collar and low silhouette Poly-Dome
- Dura-Coated Cast Iron Body
- 8-3/8" diameter roof drain
Specifications
- Application:
- Commercial
- Depth:
- 8-3/8 in
- Drain Base Material:
- Cast Iron
- Drain Opening:
- 3 in
- End Connection 1:
- Neo Loc
- End Connections:
- Neo Loc
- Faucet Material:
- Metal
- Height:
- 8-1/2 in
- IAPMO Listed -:
- No
- Length:
- 8-3/8 in
- Material:
- Cast Iron
- Origin:
- Global
- Sink Material:
- Cast Iron
- Size:
- 3 in
- Weight:
- 14 lb
- Width:
- 8-3/8 in