3 in. No-Hub Bottom Outlet Trench Drain System

You last purchased this on
 
Zurn

3 in. No-Hub Bottom Outlet Trench Drain System

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

3 in. No-Hub Bottom Outlet Trench Drain System

  • Fast #
  • Part #ZP884U3NS
  • Item #4504983
  • Manufacturer Part #P884-U3-NS
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Durable HDPE material provides corrosion and UV resistance to withstand harsh elements and years of wear and tear.
  • HDPE material allows the bottom outlet to be easily cut to the required height and attached in the field.
  • This 3” no-hub bottom outlet is manufactured to fit the Z884 4” wide trench drainage system.
  • Requires Certification

Specifications

ADA Compliant:
No
Drain Opening:
3 in
Fits Pipe Size:
3 in
IAPMO Listed -:
No
Origin:
Global