3 in. Threaded x No Hub Cast Iron Adapter
3 in. Threaded x No Hub Cast Iron Adapter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Available in eight sizes
- Dura-Coated Cast Iron Body
- Converts IP connection to No-Hub
Specifications
- Application:
- Commercial
- Clean Bagged:
- No
- Depth:
- 3 in
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- Threaded x No Hub
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight, Adapter
- Height:
- 3-1/2 in
- Length:
- 3 in
- Material:
- Cast Iron
- Origin:
- Global
- Size:
- 3 in
- Weight:
- 2 lb
- Width:
- 3 in