3 in. No Hub Cast Iron Cleanout
3 in. No Hub Cast Iron Cleanout
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Gas and watertight tapered thread plug
- Dura-coated cast iron construction
Specifications
- Adjustable:
- No
- Application:
- Commercial
- Cover Material:
- Cast Iron
- Depth:
- 7-3/4 in
- Drain Base Height:
- 4 in
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 4 in
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Faucet Material:
- Metal
- Fits Pipe Size:
- 3 in
- Height:
- 4 in
- IAPMO Listed -:
- No
- Length:
- 7-3/4 in
- Material:
- Cast Iron, Stainless Steel, Plastic
- Origin:
- Global
- Outlet Type:
- No Hub
- Overall Length:
- 7-3/4 in
- Overall Width:
- 4 in
- Plug Included:
- Yes
- Weight:
- 15 lb
- Width:
- 4 in