3 in. No Hub Cast Iron Floor Drain

Part #ZZ4153NHPLTOP  |  Item #4283837  |  Manufacturer Part #Z415-3NH-P-L/TOP

$ 115.82 EACH

Fits Pipe Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Body Only
  • Dura-Coated Cast Iron Body with Bottom Outlet
  • Invertible membrane clamp and adjustable collar with seepage slots

Specifications

Adjustable: Yes

Construction: Membrane

Drain Base Height: 5-3/4 in

Drain Base Material: Cast Iron

Fits Pipe Size: 3 in

IAPMO Listed: No

Outlet Type: No Hub

Width: 8-1/2 in