Zurn

3 in. No Hub Cast Iron Floor Drain

Part #ZZ5413NH  |  Item #1595054  |  Manufacturer Part #Z541-3NH

$ 896.10 EACH

Fits Pipe Size:

3 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

  • Dura-Coated cast iron body with cast iron, polished bronze, or polished nickel bronze top available
  • Provides installation and rework savings with Zurn's patented contractor solutions
  • Comes standard with a heavy-duty, cast iron, slotted grate

Specifications

ADA Compliant: No

Adjustable: No

Construction: Membrane

Drain Base Height: 7-1/4 in

Drain Base Material: Cast Iron

Fits Pipe Size: 3 in

Grate Diameter: 12-1/4 in

Grate Shape: Round

Outlet Type: No Hub

Width: 15 in