3 in. No-Hub Deep Seal P-Trap

You last purchased this on
 
Zurn

3 in. No-Hub Deep Seal P-Trap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

3 in. No-Hub Deep Seal P-Trap

  • Fast #
  • Part #ZZ10003NH
  • Item #1132462
  • Manufacturer Part #Z1000-3NH
4.6 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • No-Hub and threaded connections available
  • Designed to be used in conjunction with bottom outlet floor drain
  • Dura-Coated cast iron body with bottom bronze cleanout plug
  • ADA compliant
  • Deep seal traps provide positive protection against sewer gas, germs, and odors when properly maintained
  • Requires Certification

Specifications

Adjustable:
No
Application:
Commercial
Coating:
Dura-coated
Color Finish Category:
Blues
Color Finish Name:
Blue
Depth:
11 in
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub
Faucet Material:
Metal
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
3 in
Fitting Size 4:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight, P-Trap
Height:
13-1/2 in
Length:
11 in
Material:
Cast Iron, Bronze
Origin:
Global
Sink Material:
Cast Iron
Weight:
17 lb
Width:
4-1/4 in