3 in. Push On Cast Iron Floor Drain

You last purchased this on
 
Zurn

3 in. Push On Cast Iron Floor Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

3 in. Push On Cast Iron Floor Drain

  • Fast #
  • Part #ZP4153NLCPT
  • Item #4274737
  • Manufacturer Part #P415-3NL-CPT
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Combination invertible membrane clamp and adjustable collar
  • Requires Certification

Specifications

Adjustable:
Yes
Construction:
Membrane
Drain Base Height:
3-3/4 in
Drain Base Material:
Cast Iron
Fits Pipe Size:
3 in
Origin:
Global
Outlet Type:
Push On
Width:
8-3/8 in