3 in. Push On Cast Iron Polished Bronze Floor Drain
3 in. Push On Cast Iron Polished Bronze Floor Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides installation and rework savings with Zurn® patented contractor solutions
- Dura-coated cast iron body
Specifications
- Adjustable:
- No
- Application:
- Commercial, General Purpose
- Construction:
- Membrane
- Depth:
- 9 in
- Drain Base Height:
- 5 in
- Drain Base Material:
- Cast Iron
- Drain Grate Material:
- Bronze/Brass
- End Connection 1:
- Neo Loc
- Faucet Material:
- Metal
- Fits Pipe Size:
- 3 in
- Grate Color Finish:
- Polished Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Diameter:
- 7 in
- Grate Shape:
- Round
- Height:
- 5 in
- IAPMO Listed -:
- No
- Length:
- 9 in
- Material:
- Cast Iron
- Origin:
- Domestic
- Outlet Type:
- Push On
- Sink Material:
- Cast Iron
- Size:
- 7 in
- Weight:
- 15 lb
- Width:
- 9 in