Zurn

3 in. Push On Cast Iron Polished Bronze Floor Drain

Part #ZZB4153NL5BP  |  Item #3708802  |  Manufacturer Part #ZB415-3NL-5B-P

$ 274.62 EACH

Fits Pipe Size:

3 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

  • Dura-Coated cast iron body with polished bronze, or polished nickel bronze top available
  • Provides installation and rework savings with Zurn's patented contractor solutions
  • Type B polished nickel bronze, light-duty strainer

Specifications

Adjustable: Yes

Construction: Membrane

Drain Base Height: 6 in

Drain Base Material: Cast Iron

Drain Grate Material: Bronze/Brass

Fits Pipe Size: 3 in

Grate Color Finish: Polished Bronze

Grate Color Finish Category: Bronze/Brass Tones

Grate Diameter: 5 in

Grate Shape: Round

Outlet Type: Push On

Width: 8-1/2 in