3 in. Threaded 20 gpm 40# High Arc Low Standard Greaseptor

Part #ZZ11705003IPDI  |  Item #4513840  |  Manufacturer Part #Z1170-500-3IP-DI

$ 4,823.03 EACH

Fitting Sizes:

3 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Above or below grade applications

Specifications

End Connection 1: Threaded

End Connections: Threaded

Fitting Size 1: 3 in

Fitting Sizes: 3 in

Flow Rate: 20 gpm

Material: Fabricated Steel

Origin: Domestic