Zurn

3 in. Threaded Cast Iron Finished Area Floor Access Housing

Part #ZZCO25213  |  Manufacturer Part #ZCO25213

Fits Pipe Size:

3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Scoriated top complete with adjusting screws

Specifications

Adjustable: No

Application: Drainage

Drain Base Height: 3-3/8 in

Drain Base Material: Cast Iron

Drain Base Width: 3-3/8 in

Fits Pipe Size: 3 in

IAPMO Listed: No

Outlet Type: Threaded