3 in x 1/2 in. x 4-3/4 in. Trap Primer Adapter

You last purchased this on
 
Zurn

3 in x 1/2 in. x 4-3/4 in. Trap Primer Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

3 in x 1/2 in. x 4-3/4 in. Trap Primer Adapter

  • Fast #
  • Part #ZZ10233NH
  • Item #1634992
  • Manufacturer Part #Z1023-3NH
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1/2" female thread side inlet trap primer connection
  • Dura-Coated Cast Iron Body
  • Dura-Coated cast iron body
  • Requires Certification

Specifications

Depth:
3-1/4 in
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub
Faucet Material:
Metal
Fitting Size 1:
3 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3 in x 1/2 in
Height:
6 in
Length:
3-1/4 in
Material:
Cast Iron
Origin:
Global
Product Type:
Adapter
Sink Material:
Cast Iron
Weight:
4 lb
Width:
3-1/4 in