3/4 in. Bronze and Stainless Steel Male Hose x FIPS Yard Hydrant

Part #ZZ1388XL  |  Item #7960068  |  Manufacturer Part #Z1388XL

$ 3,330.27 EACH

Valve Size:

3/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lead-Free
  • Non-freeze, automatic draining, roof hydrant
  • Roof deck installation with anchor flange and clamping collar

Lead Law Compliant

Documents

Specifications

Adjustable: No

End Connection 1: Male Hose

End Connection 2: FIPS

End Connections: Male Hose x FIPS

Faucet Material: Metal

Height: 60-1/10 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 15-1/2 in

Material: [Cast Iron, Steel, Stainless Steel]

Origin: Global

Sink Material: Cast Iron

UL Listed: No

Valve Size: 3/4 in

Valve Type: Frost Proof Yard Hydrant

Weight: 27