3/4 in. Female Solder x MIPT Brass Encased Non-Freeze Wall Hydrant

Part #ZZ1320CXL10  |  Item #7035783  |  Manufacturer Part #Z1320-CXL-10

$ 354.97 EACH

Valve Size:

3/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lead-free
  • Recommended for light commercial application such as office buildings, apartment complexes, mall and shopping centers, school, churches and industrial buildings
  • Self-draining, non-freeze, anti-siphon wall hydrant with vandal-resistant integral vacuum breaker, and chrome-plated rough bronze box comes standard
  • Enclosed for greater protection

Lead Law Compliant

Documents

Specifications

Adjustable: No

BAA Compliant: No

Coating: Chrome Plated

Color Finish: Chrome Plated

Color Finish Category: Chromes

End Connection 1: Female Solder

End Connection 2: MIPT

End Connections: Female Solder x MIPT

FM Approved: No

Faucet Material: Copper Alloy

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 15 in

Material: [Copper, Bronze, Stainless Steel]

NSF Certified: No

Origin: Global

Overall Length: 15 in

Overall Width: 6-1/2 in

Sink Material: Copper

UL Listed: No

Valve Size: 3/4 in

Weight: 9.75

Width: 6-1/2 in