3/4 in. PEX Stainless Steel Crimp Ring
This product has been replaced by
Manufacturer Part #QSSRPG4X
3/4 in. PEX Stainless Steel Crimp Ring
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Stainless Steel Crimp Ring 3/8"
- Utilizes one tool
- Used to secure Zurn Pex® Fittings to Zurn Pex® XL fittings
- Used in hot and cold water plumbing applications
Specifications
- ASTM:
- ASTM F-2100
- Fits Pipe Size:
- 3/4 in
- Height:
- 10/27 in
- Length:
- 1-3/34 in
- Material:
- Stainless Steel
- Width:
- 1-1/10 in