3/8 in. Male Brass Low Pressure Gas Valve with Air Index
Z8001B 3/8 in. Male Brass Low Pressure Gas Valve with Air Index
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Furnished with a removable 3/8"-18 NPT male serrated hose nozzle for in-line piping
- Pressure rating up to 125 psi
- Chrome-plated brass 3/8” N.P.T. male inlet ball valve
- 3-year warranty
Specifications
- Collection:
- Z8001B
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- MNPT
- End Connection 2:
- MGHT
- End Connections:
- MNPT x MGHT
- FM Approved:
- No
- Height:
- 1 in
- Length:
- 4-1/2 in
- Material:
- Brass
- Pressure - Maximum:
- 125 psi
- UL Listed:
- No
- Valve Operator:
- Lever
- Valve Size:
- 3/8 in
- Valve Type:
- Gas Ball Valve
- Width:
- 3 in