4-3/8 in. Plate Type Urinal Carrier
4-3/8 in. Plate Type Urinal Carrier
Frequently Purchased Together
Product Details
- Uses floor-mounted upright
- For wall urinals
- Plate type carrier system
- 200 lb. load capacity
Specifications
- ASME:
- ASME A112.6.1M
- Adjustable:
- Yes
- Brand Model Compatibility:
- Wall Urinals
- Coating:
- Dura-coated
- Depth:
- 4-3/8 in
- Installation Type:
- Wall Mount
- Length:
- 5-3/5 in
- Material:
- Carbon Steel
- Origin:
- Global
- Product Type:
- Plate Type System
- Width:
- 10-2/5 in