Zurn
4-5/16 in. Plate Type System Wall Urinal
Part #ZZ1222 | Item #4113213 | Manufacturer Part #Z1222
Length:
5-3/5 inSHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Plate type carrier system
- Uses floor-mounted upright
- Urinal adapter (-UA) option simplifies product installation and saves time.
- Custom-length plates available to facilitate pre-fabrication applications.
- Third party certified thru IAPMO
Documents
Specifications
ASME Specifications: ASME A112.6.1M
Adjustable: Yes
Brand Model Compatibility: Zurn Wall Urinals
Depth: 4-5/16 in
Faucet Material: Metal
Installation Type: Wall Mount
Length: 5-3/5 in
Material: Steel
Product Type: Plate Type System
Sink Material: Metal
Width: 10-2/5 in