4 in. Blue Cleanout
4 in. Blue Cleanout
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Gas and watertight tapered thread plug
Specifications
- Adjustable:
- Yes
- Application:
- Commercial, Heavy Duty
- Cover Color Finish:
- Blue
- Cover Material:
- Cast Iron
- Cover Shape:
- Round
- Depth:
- 5-1/8 in
- Diameter:
- 5-1/8 in
- Faucet Material:
- Metal
- Fits Pipe Size:
- 4 in
- Height:
- 7/8 in
- Length:
- 5-1/8 in
- Material:
- Cast Iron
- Origin:
- Global
- Overall Length:
- 5-1/8 in
- Overall Width:
- 5-1/8 in
- Plug Diameter:
- 4 in
- Plug Included:
- No
- Product Type:
- Top Assembly
- Sink Material:
- Cast Iron
- Weight:
- 4.6 lb
- Width:
- 5-1/8 in