4 in. Cast Iron Floor Drain with Round Top

Part #ZFR05NIC4N  |  Item #7005726  |  Manufacturer Part #FR05NIC4N

$ 82.00 EACH

Fits Pipe Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Innovative patent-pending rough-in cover protects and allows for post-pour adjustment
  • Patented features improve aesthetics and sanitation – no ponding

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Adjustable: Yes

Drain Base Height: 6-22/25 in

Fits Pipe Size: 4 in

Grate Diameter: 5-9/50 in

Height: 6-22/25 in

IAPMO Listed: No

Weight: 9