4 in. Cast Iron Nickel General Purpose Drain
4 in. Cast Iron Nickel General Purpose Drain
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Rotatable frame ideal for use with paver systems
- Heel-proof grate
- 14" square prom-deck drain
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Construction:
- Non-Membrane
- Depth:
- 15 in
- Drain Base Height:
- 6-9/16 in
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 15 in
- End Connection 1:
- Neo Loc
- Faucet Material:
- Bronze
- Fits Pipe Size:
- 4 in
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Grate Color Finish:
- Nickel
- Grate Color Finish Category:
- Stainless Steel/Nickel Tones
- Grate Diameter:
- 15 in
- Grate Shape:
- Square
- Height:
- 6-9/16 in
- IAPMO Listed -:
- No
- Length:
- 15 in
- Material:
- Nickel Bronze
- Origin:
- Global
- Sink Material:
- Nickel
- Size:
- 14 in
- Weight:
- 53 lb
- Width:
- 15 in