4 in. Cast Iron Roof Drain

You last purchased this on
 
Zurn

4 in. Cast Iron Roof Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

4 in. Cast Iron Roof Drain

  • Fast #
  • Part #ZZ1004NHC
  • Item #103771
  • Manufacturer Part #Z100-4NH-C
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Clamping collar and low silhouette Poly-Dome
  • Dura-Coated Cast Iron Body with Combination membrane and flashing clamp/gravel guard
  • 15" diameter primary roof drain
  • Requires Certification

Specifications

Adjustable:
No
Application:
Commercial
Construction:
Membrane
Depth:
15 in
Drain Base Height:
5-1/4 in
Drain Base Material:
Cast Iron
Drain Grate Material:
Plastic
End Connection 1:
No Hub
End Connections:
No Hub
Faucet Material:
Plastic
Fits Pipe Size:
4 in
Height:
10 in
Length:
15 in
Material:
Cast Iron, Plastic
Sink Material:
Cast Iron
Size:
15 in
Weight:
28.38 lb
Width:
15 in