4 in. Cast Iron Roof Drain
4 in. Cast Iron Roof Drain
Frequently Purchased Together
Product Details
- Clamping collar and low silhouette Poly-Dome
- Dura-Coated Cast Iron Body
- 15" diameter primary roof drain
Specifications
- Adjustable:
- No
- Application:
- Commercial
- Construction:
- Membrane
- Depth:
- 15 in
- Drain Base Height:
- 5-1/4 in
- Drain Base Material:
- Cast Iron
- Drain Grate Material:
- Cast Iron
- Drain Opening:
- 4 in
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Faucet Material:
- Metal
- Fits Pipe Size:
- 4 in
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Height:
- 10 in
- Length:
- 15 in
- Material:
- Cast Iron
- Origin:
- Global
- Size:
- 15 in
- Weight:
- 31.4 lb
- Width:
- 15 in