4 in. Direct Connect Hooded Vent Cap
4 in. Direct Connect Hooded Vent Cap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Dura-coated cast iron body and hooded dome cap, vandal-proof securing device
- Vandal- proof vent cap
Specifications
- Depth:
- 9-13/100 in
- Drain Component Type:
- Vent Cap
- Fits Pipe Size:
- 4 in
- Height:
- 3-1/2 in
- Length:
- 9-13/100 in
- Material:
- Cast Iron
- Origin:
- Domestic
- Trim Ring:
- No
- Weight:
- 14 lb
- Width:
- 9-13/100 in