Zurn 4 in. Double Horizontal Carrier Body

ZP1203ND4

Fitting Sizes

4 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Fitting Size 1
4 in
Fitting Sizes
4 in
Length
16 in
WaterSense Labeled
No
Width
11-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday