4 in. Double Horizontal Carrier

Part #ZZ1203ND4  |  Item #184719  |  Manufacturer Part #Z1203-ND4

$ 1,917.49 EACH

Product Type:

Siphon Jet

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Horizontal, back to back siphon jet
  • Adjustable, horizontal, water closet carrier
  • Load capacity of 500 pounds

Specifications

Application: Commercial

Depth: 14 in

Faucet Material: Plastic

Fitting Size 1: 4 in

Fitting Sizes: 4 in

Height: 17 in

Installation Type: Horizontal Mount

Length: 14 in

Material: [Cast Iron, Plastic, Steel]

Origin: Global

Overall Length: 14 in

Overall Width: 14 in

Product Type: Siphon Jet

Sink Material: Cast Iron

Weight: 120

Width: 14 in