Zurn

4 in. Inlet Closet Horizontal Carrier Body Only

Part #ZP1201NR4  |  Manufacturer Part #P1201-NR4

Fitting Sizes:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Optimized 3" waterway propels waste up to 3 times farther than traditional systems
  • Install faster with labor saving features and reduced system weight

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Fitting Size 1: 4 in

Fitting Sizes: 4 in

GSA Approved: No

IAPMO Listed: No

Length: 9-3/16 in

Material: Cast Iron

Product Type: Carrier System

WaterSense Labeled: No

Width: 13-1/8 in