Zurn

4 in. Left Hand Horizontal Carrier

Part #ZZ1203NL4MFO  |  Manufacturer Part #Z1203NL4MFO

Fitting Sizes:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Horizontal, siphon jet
  • Auxiliary foot support

Specifications

Fitting Size 1: 4 in

Fitting Sizes: 4 in

Installation Type: Floor Mount

WaterSense Labeled: No

Width: 18-7/8 in