4 in. Left Hand Single Horizontal Carrier

You last purchased this on
 
Zurn

4 in. Left Hand Single Horizontal Carrier

  • Fast #
  • Part #ZZ1203NL4
  • Item #184720
  • Manufacturer Part #Z1203-NL4
4.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

4 in. Left Hand Single Horizontal Carrier

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Adjustable, horizontal, water closet carrier
  • Load capacity of 300 pounds
  • Horizontal, siphon jet
  • Requires Certification

Specifications

Adjustable:
Yes
Application:
Commercial
Coating:
Dura-coated
Depth:
18 in
Faucet Material:
Metal
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Height:
12-1/2 in
Installation Type:
Horizontal Mount
Length:
18 in
Material:
Cast Iron
Origin:
Global
Product Type:
Closet Carrier, Siphon Jet
Sink Material:
Cast Iron
Weight:
69 lb
Width:
18-1/2 in