4 in. Main Roof Drain

Part #ZZ1004NLC  |  Item #94688  |  Manufacturer Part #Z100-4NL-C

$ 584.31 EACH

Drain Opening

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 15" diameter primary roof drain
  • Clamping collar and low silhouette Poly-Dome
  • Dura-Coated Cast Iron Body with Combination membrane and flashing clamp/gravel guard

Specifications

Application: Commercial

Depth: 15 in

Drain Base Material: Cast Iron

Drain Opening: 4 in

End Connection 1: Neo Loc

End Connections: Neo Loc

Faucet Material: Plastic

Height: 9-1/2 in

IAPMO Listed: No

Length: 15 in

Material: [Cast Iron, Plastic]

Material Type: Poly

Overall Length: 15 in

Overall Width: 15 in

Sink Material: Cast Iron

Size: 15 in

Weight: 28.38

Width: 15 in