4 in. No-Hub Cast Iron and Plastic Straight Clean-Out with 5 Round Nickel Bronze Cover

You last purchased this on
 
Zurn

4 in. No-Hub Cast Iron and Plastic Straight Clean-Out with 5 Round Nickel Bronze Cover

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

4 in. No-Hub Cast Iron and Plastic Straight Clean-Out with 5 Round Nickel Bronze Cover

  • Fast #
  • Part #ZZN14004NH5BZ1
  • Item #7391568
  • Manufacturer Part #ZN1400-4NH-5BZ1
3.6 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Ships as a Complete and Assembled System
  • Saves over 14 minutes per drain installation
  • Integrated Engineering that includes post-pour adjustment and tilt accessory package
  • Designed to stand up to the tough construction environment with 3,000lb load capacity
  • Available in Cast Iron or Plastic
  • Requires Certification

Specifications

ASME:
ASME A112.36.2M
Clean Bagged:
No
Coating:
Polished, Nickel
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
5-69/100 in
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connection 3:
No Hub
End Connections:
No Hub
Faucet Material:
Bronze
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
4 in
Fitting Sizes:
4 in
Fitting Type:
Cleanout
Height:
6 in
Length:
5-69/100 in
Material:
Nickel Bronze, Cast Iron
Origin:
Global
Sink Material:
Nickel
Size:
4 in
Weight:
12 lb
Width:
5-69/100 in