Zurn 4 in. No Hub Cast Iron Cleanout

ZZ14454NHBP

Manufacturer Part #: Z1445-4NH-BP

Fits Pipe Size

4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Dura-coated cast iron construction
  • Gas and watertight tapered thread plug

SPECIFICATIONS

Adjustable
No
Cover Material
Cast Iron
Drain Base Height
5 in
Drain Base Material
Cast Iron
Drain Base Width
5 in
Fits Pipe Size
4 in
IAPMO Listed
No
Plug Diameter
Yes
Width
4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday