4 in. No Hub Cast Iron Cleanout
4 in. No Hub Cast Iron Cleanout
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Scoriated cover with lifting device
- Dura-Coated Cast Iron Body
- Heavy-duty cleanout housing
Specifications
- Adjustable:
- No
- Application:
- Heavy Duty
- Cover Material:
- Cast Iron
- Cover Shape:
- Round
- Depth:
- 11 in
- Drain Base Height:
- 11 in
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 9 in
- Faucet Material:
- Metal
- Fits Pipe Size:
- 4 in
- Height:
- 12 in
- Length:
- 11 in
- Material:
- Cast Iron
- Outlet Type:
- No Hub
- Overall Length:
- 11 in
- Overall Width:
- 11 in
- Plug Included:
- No
- Sink Material:
- Cast Iron
- Weight:
- 19 lb
- Width:
- 11 in