4 in. No Hub Cast Iron Cleanout
4 in. No Hub Cast Iron Cleanout
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cover adjustable after final pour
- Light duty top
- Engineered to reduce installation and rework time
Specifications
- Adjustable:
- Yes
- Cover Material:
- Nickel Bronze
- Cover Shape:
- Round
- Depth:
- 5-3/100 in
- Drain Base Height:
- 5 in
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 4 in
- Height:
- 7-14/25 in
- IAPMO Listed -:
- No
- Length:
- 5-3/100 in
- Origin:
- Global
- Outlet Type:
- No Hub
- Overall Length:
- 5-3/100 in
- Overall Width:
- 5-3/100 in
- Plug Diameter:
- 7-1/4 in
- Plug Included:
- No
- Weight:
- 10.3 lb
- Width:
- 5-3/100 in