4 in. No Hub Cast Iron Cleanout

You last purchased this on
 
Zurn

4 in. No Hub Cast Iron Cleanout

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

4 in. No Hub Cast Iron Cleanout

  • Fast #
  • Part #ZZN14004NHHD
  • Item #1834878
  • Manufacturer Part #ZN1400-4NH-HD
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Compatible with inside caulk, No-Hub and Neo-Loc connection types
  • Adjustable type, extra heavy-duty cleanout
  • Dura-Coated cast iron body with polished bronze, nickel bronze, and stainless steel top options
  • Requires Certification

Specifications

Adjustable:
Yes
Application:
Retail
Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel
Cover Material:
Bronze
Cover Shape:
Round
Depth:
4-7/8 in
Drain Base Height:
4-3/4 in
Drain Base Material:
Cast Iron
Drain Base Width:
5-1/8 in
End Connection 1:
No Hub
End Connections:
No Hub
Faucet Material:
Metal
Fits Pipe Size:
4 in
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Height:
4-7/8 in
Length:
4-7/8 in
Material:
Cast Iron, Plastic, Nickel Bronze
Origin:
Global
Outlet Type:
No Hub
Overall Length:
4-7/8 in
Overall Width:
5-1/8 in
Plug Diameter:
5-13/100 in
Plug Included:
Yes
Sink Material:
Cast Iron
Weight:
10.5 lb
Width:
5-1/8 in