4 in. No Hub Cast Iron Cleanout

You last purchased this on
 
Zurn

4 in. No Hub Cast Iron Cleanout

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

4 in. No Hub Cast Iron Cleanout

  • Fast #
  • Part #ZZN14004NHT
  • Item #2278605
  • Manufacturer Part #ZN1400-4NH-T
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Compatible with inside caulk, No-Hub and Neo-Loc connection types
  • Adjustable type, extra heavy-duty cleanout
  • Dura-Coated cast iron body with polished bronze, nickel bronze, and stainless steel top options
  • Requires Certification

Specifications

Adjustable:
Yes
Application:
Retail
Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel
Cover Material:
Nickel Bronze
Cover Shape:
Square
Depth:
5-1/8 in
Drain Base Height:
5 in
Drain Base Material:
Cast Iron
Drain Base Width:
5-3/4 in
End Connection 1:
No Hub
End Connections:
No Hub
Faucet Material:
Metal
Fits Pipe Size:
4 in
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Height:
5-3/4 in
Length:
5-1/8 in
Material:
Cast Iron, Plastic, Nickel Bronze
Origin:
Domestic
Outlet Type:
No Hub
Overall Length:
5-1/8 in
Overall Width:
5-1/8 in
Plug Diameter:
5-13/100 in
Plug Included:
No
Sink Material:
Cast Iron
Weight:
10.3 lb
Width:
5-1/8 in