Zurn

4 in. No Hub Cast Iron Floor Drain

Part #ZZ5084NH  |  Item #1357478  |  Manufacturer Part #Z508-4NH

$ 398.80 EACH

Fits Pipe Size

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

  • Dura-Coated cast iron body with cast iron, polished bronze, or polished nickel bronze top available
  • Provides installation and rework savings with Zurn's patented contractor solutions
  • Comes standard with extra heavy-duty, cast iron, deep flanged, slotted grate

Specifications

Adjustable: No

Construction: Membrane

Drain Base Height: 6-3/4 in

Drain Base Material: Cast Iron

Drain Grate Material: Cast Iron

Fits Pipe Size: 4 in

Grate Diameter: 9 in

Grate Shape: Round

Outlet Type: No Hub

Width: 12 in