4 in. No Hub Cast Iron Polished Nickel Bronze Floor Drain

You last purchased this on
 
Zurn

4 in. No Hub Cast Iron Polished Nickel Bronze Floor Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

4 in. No Hub Cast Iron Polished Nickel Bronze Floor Drain

  • Fast #
  • Part #ZZN4154NH5BP
  • Item #1401235
  • Manufacturer Part #ZN415-4NH-5B-P
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Provides installation and rework savings with Zurn's patented contractor solutions
  • Type B polished nickel bronze, light-duty strainer
  • Dura-Coated cast iron body with polished bronze, or polished nickel bronze top available
  • Requires Certification

Specifications

Adjustable:
Yes
Application:
Commercial, General Purpose
Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel
Construction:
Non-Membrane
Depth:
8-3/8 in
Drain Base Height:
4-7/8 in
Drain Base Material:
Cast Iron
Drain Grate Material:
Bronze/Brass
End Connection 1:
No Hub
Faucet Material:
Bronze
Fits Pipe Size:
4 in
Grate Color Finish:
Polished Nickel Bronze
Grate Color Finish Category:
Bronze/Brass Tones
Grate Diameter:
5 in
Grate Shape:
Round
Height:
4-7/8 in
Length:
8-3/8 in
Material:
Cast Iron, Nickel Bronze
Outlet Type:
No Hub
Sink Material:
Cast Iron
Size:
5 in
Weight:
11 lb
Width:
8-3/8 in