4 in. No Hub Cast Iron Polished Nickel Bronze Floor Drain
4 in. No Hub Cast Iron Polished Nickel Bronze Floor Drain
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Provides installation and rework savings with Zurn's patented contractor solutions
- Type B polished nickel bronze, light-duty strainer
- Dura-Coated cast iron body with polished bronze, or polished nickel bronze top available
Specifications
- Adjustable:
- Yes
- Application:
- Commercial, General Purpose
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Construction:
- Non-Membrane
- Depth:
- 8-3/8 in
- Drain Base Height:
- 4-7/8 in
- Drain Base Material:
- Cast Iron
- Drain Grate Material:
- Bronze/Brass
- End Connection 1:
- No Hub
- Faucet Material:
- Bronze
- Fits Pipe Size:
- 4 in
- Grate Color Finish:
- Polished Nickel Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Diameter:
- 6 in
- Grate Shape:
- Round
- Height:
- 4-7/8 in
- Length:
- 8-3/8 in
- Material:
- Cast Iron, Nickel Bronze
- Origin:
- Domestic
- Outlet Type:
- No Hub
- Sink Material:
- Cast Iron
- Size:
- 6 in
- Weight:
- 13 lb
- Width:
- 8-3/8 in