Zurn

4 in. Non-Adjustable Floor Cleanout with Top Nickel Bronze

Part #ZZN14024NLT  |  Manufacturer Part #ZN1402-4NL-T

Fits Pipe Size:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dura-coated cast iron body
  • Heavy-duty cleanout

Specifications

Application: Heavy Duty

Cover Color Finish: Nickel Bronze

Drain Base Height: 3-1/2 in

Drain Base Material: Nickel Bronze

Drain Base Width: 3-1/2 in

Fits Pipe Size: 4 in

Plug Diameter: 6-13/100 in

Width: 6-1/8 in