Zurn

4 in. Open End Cap

Part #ZE4  |  Manufacturer Part #P886-E4

Fitting Sizes:

4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Integral rebar clips for elevation set
  • Longer, lightweight sections
  • Mechanical interlocking connections

Documents

Specifications

Brand Model Compatibility: Zurn Industries Z886 Trench Drain

Drain Component Type: End Cap

Fitting Size 1: 4 in

Fitting Sizes: 4 in

IAPMO Listed: No

NSF Certified: No