Zurn

4 in. Plastic Round Rough-In Floor Drain with Outlet

Part #ZLCFR06P4SRC  |  Manufacturer Part #LC-FR06P4SRC

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • PVC rough in plastic floor drain with 4" outlet and 6" round top
  • Patent-pending rough-in cover allows for post-pour adjustability
  • Integral 1/2" trap primer
  • ABS adapter as standard

Specifications

Adjustable: Yes

Drain Base Height: 6-22/25 in

Drain Base Material: PVC

Fits Pipe Size: 4 in

Grate Diameter: 6 in

IAPMO Listed: No

Width: 8-3/4 in