4 in. Push On Cast Iron Floor Drain
4 in. Push On Cast Iron Floor Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Combination invertible membrane clamp and adjustable collar
Specifications
- Adjustable:
- Yes
- Construction:
- Membrane
- Depth:
- 8-19/50 in
- Drain Base Height:
- 3-22/25 in
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 4 in
- Height:
- 3-22/25 in
- Length:
- 8-19/50 in
- Origin:
- Global
- Outlet Type:
- Push On
- Weight:
- 7.8 lb
- Width:
- 8-19/50 in