4 in. Push On Cast Iron Floor Drain
4 in. Push On Cast Iron Floor Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Adjustable:
- Yes
- Application:
- Commercial
- Construction:
- Membrane
- Depth:
- 8-1/2 in
- Drain Base Height:
- 5-3/4 in
- Drain Base Material:
- Cast Iron
- Faucet Material:
- Metal
- Fits Pipe Size:
- 4 in
- Height:
- 5-3/4 in
- IAPMO Listed -:
- No
- Length:
- 8-1/2 in
- Material:
- Cast Iron
- Origin:
- Domestic
- Outlet Type:
- Push On
- Sink Material:
- Cast Iron
- Weight:
- 9.5 lb
- Width:
- 8-1/2 in