4 in. Push On Plastic Cleanout

You last purchased this on
 
Zurn

EZ1™ 4 in. Push On Plastic Cleanout

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

EZ1™ 4 in. Push On Plastic Cleanout

  • Fast #
  • Part #ZEZCPV4
  • Item #7391554
  • Manufacturer Part #EZC-PV4
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Cleanout ships as a complete and assembled system
  • Intuitive design saves over 14 minutes per installation
  • Post-pour adjustment and tilt accessory package streamline setup and installation
  • Gas and water tight seal prevents drain penetrations
  • Protective grate sticker keeps debris from entering the system before its set and peels off without needing a razorblade
  • Design accommodates new construction and retrofit applications
  • Rough-in cover 3,000-lb load capacity handles heavy traffic, over and over
  • Durable construction stands up to tough environments
  • ASEE, ICC and IAPMO Approved
  • Requires Certification

Specifications

ASME:
ASME A112.36.2M
Adjustable:
Yes
Collection:
EZ1™
Color Finish Category:
Blues
Color Finish Name:
Blue
Cover Material:
Nickel Bronze
Cover Shape:
Round
Depth:
5-2/5 in
Drain Base Height:
4-3/4 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Base Width:
6-1/9 in
End Connection 1:
Solvent Weld
End Connections:
Solvent Weld
Faucet Material:
Plastic
Fits Pipe Size:
4 in
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Height:
6-11/100 in
IAPMO Listed -:
No
Length:
5-2/5 in
MA Approved -:
Yes
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Global
Outlet Type:
Push On
Overall Length:
5-2/5 in
Overall Width:
5-2/5 in
Plug Diameter:
5 in
Plug Included:
Yes
Sink Material:
PVC
Size:
4 in
Weight:
3.32 lb
Width:
5-2/5 in
cUPC Certified:
Yes