Zurn

4 in. Push On Plastic Cleanout

Part #ZEZCPV4R6  |  Manufacturer Part #EZC-PV4-R6

Fits Pipe Size:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Post-pour adjustment and tilt accessory package streamline setup and installation
  • Cleanout ships as a complete and assembled system
  • Intuitive design saves over 14 minutes per installation
  • Durable construction stands up to tough environments
  • Rough-in cover 3,000-lb load capacity handles heavy traffic, over and over
  • Protective grate sticker keeps debris from entering the system before its set and peels off without needing a razorblade
  • Design accommodates new construction and retrofit applications
  • Gas and water tight seal prevents drain penetrations
  • ASEE, ICC and IAPMO Approved

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Adjustable: Yes

Application: Drainage

Cover Material: Bronze/Brass

Cover Shape: Round

Drain Base Height: 4-3/4 in

Drain Base Material: Plastic

Drain Base Material Type: PVC

Drain Base Width: 7 in

End Connection 2: Solvent Weld

Fits Pipe Size: 4 in

IAPMO Listed: No

Material: Plastic

Material Type: PVC

Outlet Type: Push On

Plug Diameter: 6 in

Type: ZEZCPV4R6

Width: 6-4/5 in